Shop U.S. MOTORS

Three-Phase Hazardous Location Motor, 5 hp HP, 254 Frame, 230/460V AC Voltage, 885 RPM Nameplate RPM

  • Mfr # X5P4B
  • Zoro # G7724601

product price: 
$
2,704.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
5 hp
Nameplate RPM
885 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.0/9.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X5P4B
Zoro #
G7724601
UPC #
786382119218
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 5/8 in
Overall Length
25 5/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Wire Rope Length
25 5/8 in
Shaft Diameter
1 5/8 in
Frame Size
254
Length
25 5/8 in

Details

Item
Hazardous Location Motor
HP
5 hp
Nameplate RPM
885 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.0/9.0 A
Frame
254
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
Auto
Duty Cycle
Continuous
Temp. Code
T3C
Hazardous Location Class
Class I, Class II
Hazardous Location Division
Division I
Weight
300 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Shaft Design
Keyed
NEMA Design Class
B
Full Load Current @ 60 Hz
18.0/9.0 A
Application
Hazardous Location
Product Type
Hazardous Location Motor
Frequency
60 Hz
Number of Speeds
1
Frame Material
Cast Iron
Temperature Code
T3C

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 885 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 18.0/9.0 A, 254 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.