Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # 6135
- Zoro # G425055873
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Permanent Split Capacitor
Nameplate RPM @ 50 Hz
1,550 RPM
Duty
Continuous
Product Type
Refrigeration Motor
Length
6 29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6135
- Zoro #
- G425055873
- UPC #
- -
- Country of Origin
- Mexico
- Motor Design
- Permanent Split Capacitor
- Nameplate RPM @ 50 Hz
- 1,550 RPM
- Duty
- Continuous
- Item
- Motor
- Product Type
- Refrigeration Motor
- Application
- Condenser Fan
- Weight
- 8.67 lb
- Capacitor Required
- Capacitor Included
- Motor Enclosure Type
- Open
- Insulation Class
- A
- Nameplate Voltage @ 50 Hz
- 208-230V AC
- Frequency
- 60/50 Hz
- Number of Speeds
- 1
- Usable @ 208V
- Usable at 208V
- Phase
- Single
- Wattage
- 0.1 kW
- Full Load Current @ 60 Hz
- 1.1 A
- Duty Rating
- Commercial
- Usable @ 200V
- Not Usable at 200V
- Ambient Temperature - Maximum
- 50 Degrees C
- Full Load Current @ 50 Hz
- 1.1 A
Dimensions
- Length
- 6 29/32 in
- Stack Size
- 7/8 in
- Length Less Shaft
- 3 9/16 in
- Shaft Length
- 3 3/32 in
- Body Diameter
- 5.6 in
- Shaft Diameter
- 1/2 in
- Overall Length
- 6 29/32 in
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection Auto, Motor Shaft Rotation CWLE, Shaft Length 3 3/32 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.