Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 7 1/2 HP, 254 Frame, 230/460V AC Voltage, 1,180 Nameplate RPM

  • Mfr # X7P3B
  • Zoro # G3641505

product price: 
$
2,172.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X7P3B
Zoro #
G3641505
UPC #
786382094072
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 5/8 in
Length Less Shaft
21 5/8 in
Shaft Length
4 in
Overall Length
25 5/8 in
Frame Size
254
Wire Rope Length
25 5/8 in
Shaft Diameter
1 5/8 in
Length
25 5/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
254
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Hz
60 Hz
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
91 %
Item
Hazardous Location Motor
Full Load Amps
18.8/9.4 A
Standards
CSA Certified, UL Listed
CC Number
CC030A
Max. Ambient Temp.
40 Degrees C
Motor Application
Hazardous Location
Motor Frame Material
Cast Iron
Ins. Class
F
Motor Shaft Design
Keyed
Nameplate RPM
1,180 RPM
Motor Service Factor
1
NEMA Design
B
Temp. Code
T3C
Duty Cycle
Continuous
Weight
300 lb
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Insulation Class
F
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
Hazardous Location
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1
Frame Material
Cast Iron
Full Load Current @ 60 Hz
18.8/9.4 A
Frequency
60 Hz
Product Type
Hazardous Location Motor
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Temperature Code
T3C
Number of Speeds
1

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,180 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 18.8/9.4 A, 254 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.