Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 7 1/2 HP, 213 Frame, 230/460V AC Voltage, 1,765 Nameplate RPM

  • Mfr # YC7P2B
  • Zoro # G3642205

product price: 
$
1,818.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC7P2B
Zoro #
G3642205
UPC #
786382092450
Country of Origin
Mexico

Dimensions

Shaft Length
3 3/8 in
Shaft Dia.
1 3/8 in
Overall Length
20 in
Length Less Shaft
16 5/8 in
Shaft Diameter
1 3/8 in
Frame Size
213
Wire Rope Length
20 in
Length
20 in

Details

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
213
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Standards
CSA Certified, UL Listed
Full Load Amps
18.8/9.3 A
Nominal Efficiency
91.7 %
Motor Frame Material
Cast Iron
Nameplate RPM
1,765 RPM
Motor Service Factor
1
Motor Application
Hazardous Location
No. of Speeds
1
Item
Hazardous Location Motor
Ins. Class
F
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Weight
145 lb
Temp. Code
T2B
Hazardous Location Division
Division I
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Insulation Class
F
Frame Material
Cast Iron
NEMA Design Class
B
Full Load Current @ 60 Hz
18.8/9.3 A
Number of Speeds
1
Temperature Code
T2B
Nameplate Service Factor @ 60 Hz
1
Application
Hazardous Location
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Mounting Position
Horizontal
Product Type
Hazardous Location Motor
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 18.8/9.3 A, 213 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.