3-Phase Hazardous Location Motor, 7 1/2 HP, 213 Frame, 230/460V AC Voltage, 1,765 Nameplate RPM

  • Mfr # X7P2BCR
  • Zoro # G3642004
product price: 
$
1,297.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X7P2BCR
Zoro #
G3642004
UPC #
786382116743
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 13/16 in
Overall Length
19 15/16 in
Shaft Length
3 1/8 in
Shaft Dia.
1 3/8 in
Shaft Diameter
1 3/8 in
Frame Size
213
Wire Rope Length
19 15/16 in
Length
19 15/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
213
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
18.8/9.3 A
Item
Hazardous Location Motor
Motor Shaft Rotation
CW/CCW
Motor Application
Hazardous Location
Ins. Class
F
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Service Factor
1
Motor Frame Material
Cast Iron
Standards
CSA Certified, UL Listed
CC Number
CC030A
Nameplate RPM
1,765 RPM
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
No. of Speeds
1
Nominal Efficiency
91.7 %
NEMA Design
B
Temp. Code
T3B
Hazardous Location Division
Division I
Weight
160 lb
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1
Insulation Class
F
Frequency
60 Hz
Temperature Code
T3B
Product Type
Hazardous Location Motor
Number of Speeds
1
Full Load Current @ 60 Hz
18.8/9.3 A
NEMA Design Class
B
Application
Hazardous Location
Mounting Position
Horizontal

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 18.8/9.3 A, 213 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews