Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D37Y6
  • Zoro # G814841568

product price: 
$
9,324.99
/ea
Free Shipping & Returns

Key Features

Control Method
Remote
Overall Height
24 3/4 in
Overall Width
13 in
Series
ATV630
Output Type
Analog, Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D37Y6
Zoro #
G814841568
UPC #
3606481325198
Country of Origin
India
Control Method
Remote
Item
Variable Frequency Drive
Series
ATV630
Output Type
Analog, Digital
Output Phase AC
Three
Torque Application
Constant Torque, Variable Torque
Input Voltage
690V AC
Input Voltage Range
500V AC to 690V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
690V AC
Input Frequency
60/50 Hz
Number of Inputs
(3) Analog, (8) Digital
Adjustable Acceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Input Type
Analog, Digital
Display Type
LED
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
With Line Contactor
Number of Outputs
(2) Analog
Displays
LED
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Phase AC
Three
Control Type
Remote Keypad
Dynamic Braking
No
Output Frequency Range
0.1 to 500 Hz
Enclosure
Open
Adjustable Deceleration Time
0.01 to 9,999 sec
Ethernet Port Included
Yes
Application
Process and Utilities
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Maximum Output Current
45 A
Style
Compact
Maximum Output Power
50 hp
Output Voltage Range
500V AC to 690V AC
Enclosure Rating
IP20
Brake Chopper Included
No
Color
Black/Green
IP Rating
IP00, IP20
Output Frequency - Maximum
0.1 Hz
Output Frequency - Minimum
500 Hz
Number of Inputs - Analog
3
Number of Outputs - Digital
0
Includes Brake Chopper
No
Output Phase
Three
Number of Inputs - Digital
8
Product Type
Variable Frequency Drive
Output Current - Maximum
45 A
Number of Outputs - Analog
2
Output Horsepower
50 hp
Input Phase
Three
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
24 3/4 in
Overall Width
13 in
Overall Depth
11 3/4 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 45 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.