3-Phase Motor, 75 HP, 365 Frame, 220/380-44V Voltage, 1,780/1,780 Nameplate RPM

  • Mfr # HO75P2RLG

  • Zoro # G7730043


product price:  $10,052.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
75
Nameplate RPM
1,780/1,780
Voltage
220/380-44V
Full Load Amps
182.0/105.0-91.0
Frame
365
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO75P2RLG
Zoro #
G7730043
UPC #
786382117290
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 3/16 in
Overall Length
21 11/16 in
Bolt Circle Dia.
11/16 in
Body Dia.
16.5 in
Height
36 5/16 in

Details

Item
Motor
HP
75
Nameplate RPM
1,780/1,780
Voltage
220/380-44V
Full Load Amps
182.0/105.0-91.0
Frame
365
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
95.4 %
Motor Thermal Protection
None
Weight
800 lb
Max. SF Amps
208.0/120.0-104.0
Bearing Protection
Shaft Shields
Thrust Rating
5,700 lb
Duty Cycle
Continuous
Part Winding Start Capable
No

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 365, Hz 60 Hz, Full Load Amps 182.0/105.0-91.0, Height 36 5/16 in, HP 75, Ins. Class F, Length Less Shaft 31 3/16 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 208.0/120.0-104.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.