Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 75 HP, 365 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # YC75P2B
  • Zoro # G3641776

product price: 
$
13,308.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
75 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC75P2B
Zoro #
G3641776
UPC #
786382090463
Country of Origin
Mexico

Dimensions

Length Less Shaft
27 3/16 in
Overall Length
33 1/16 in
Shaft Length
5 7/8 in
Shaft Dia.
2 3/8 in
Wire Rope Length
33 1/16 in
Frame Size
365
Shaft Diameter
2 3/8 in
Length
33 1/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
75 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
365
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Nameplate RPM
1,785 RPM
Item
Hazardous Location Motor
Nominal Efficiency
95.4 %
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Frame Material
Cast Iron
Standards
CSA Certified, UL Listed
Ins. Class
F
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
CC Number
CC030A
Hz
60 Hz
Motor Service Factor
1
Full Load Amps
169.0/84.0 A
Motor Application
Hazardous Location
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Temp. Code
T2B
Weight
850 lb
Duty Cycle
Continuous
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1
Temperature Code
T2B
Number of Speeds
1
Full Load Current @ 60 Hz
169.0/84.0 A
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
Hazardous Location
Product Type
Hazardous Location Motor
Insulation Class
F
Mounting Position
Horizontal
Frequency
60 Hz
Frame Material
Cast Iron
Shaft Design
Keyed

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 75 hp HP, Nameplate RPM 1,785 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 169.0/84.0 A, 365 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.