1/4 HP Single Phase 115V 1725 RPM OEM Replacement Greenheck
- Mfr # 311338P
- Zoro # G023931593
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
Full Load Amps
3.6 A
No. of Speeds
1
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 311338P
- Zoro #
- G023931593
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 3.6 A
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
- Motor Bearings
- BALL
- Hz
- 60 Hz
- Voltage
- 115V
- Frame
- 48
- HP
- 0.25
Description
PEMS OEM replacement motor model PEM-311338P: 1/4 HP, single-phase, 115V, 1725 RPM, 3.6 A, 60 Hz, open construction. Designed for HVACR and OEM replacement applications, this Greenheck-compatible motor offers straightforward electrical specs for quick selection and installation in compatible ventilation and fan systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.