Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Brake Kit, 25 ft.-lb.

  • Mfr # 364963

  • Zoro # G4616001


product price: $2,134.99
/ea
Free Shipping & Returns

Key Features

Phase
3
RPM Range
1200 to 3600
Voltage
230/460
Enclosure
IP23
Mounting
Rear End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364963
Zoro #
G4616001
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
8 3/4 in
ODE Shaft Diameter
-10 to 45 Degrees C
Overall Length
4.75-30V DC
Manufacturers Warranty Length
1 yr

Details

Phase
3
RPM Range
1200 to 3600
Voltage
230/460
Enclosure
IP23
Mounting
Rear End
For Use With
USEM Unimount Motors
Static Torque
25 ft-lb
Type
213T, 213TC, 215T, 215TC
Includes
Mounting Hardware
Wire Termination
Flying Leads
Inrush Amps
1
Hz
60/50
Max. Ambient Temperature
40 Degrees C
Holding Amps
0.1
Holds
Y
Item
Motor Brake Kit
Mfr. Stock No.
364963
Enclosure Material
Rolled Steel

Description

Motor Brake Kit, Static Torque 25 ft-lb, Phase Three, 230/460V AC, RPM Range 1,200 to 3,600, For Use With USEM Unimount Motors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.