Shop U.S. MOTORS

Motor

  • Mfr # CD125P1FS
  • Zoro # G325056673

product price: 
$
12,362.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Body Diameter
22.81 in
Insulation Class
F
Number of Speeds
1
Variable Torque Rating
20:1
Nameplate Horsepower @ 50 Hz
125 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD125P1FS
Zoro #
G325056673
UPC #
-
Country of Origin
United States
Item
Motor
Insulation Class
F
Number of Speeds
1
Variable Torque Rating
20:1
Nameplate Horsepower @ 50 Hz
125 hp
Motor Design
Three-Phase
Duty Cycle
Continuous
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 50 Hz
164 A
Full Load Current @ 60 Hz
142 A
Bearing Type
Ball
Standards
CRUus, CSA
Efficiency Rating
Premium Efficiency (IE3)
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Mounting Position
Horizontal
Weight
1,470 lb
Frame Material
Cast Iron
Nameplate Voltage @ 50 Hz
400V AC
Bearing Lubrication Type
Regreasable
Nominal Efficiency
95 %
Phase
Three
Nameplate RPM @ 50 Hz
2,975 RPM
Inverter Rating
Inverter Rated
Frequency
60/50 Hz
Nameplate Service Factor @ 50 Hz
1
Nameplate Voltage @ 60 Hz
460V AC
Nameplate RPM @ 60 Hz
3,580 RPM
Nameplate Horsepower @ 60 Hz
125 hp

Dimensions

Body Diameter
22.81 in
Shaft Diameter
2 3/8 in
Length
40 3/4 in
Frame Size
444TS
Length Less Shaft
36 1/4 in
Shaft Length
4 1/2 in
Overall Length
40 3/4 in

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.