Shop U.S. MOTORS
See all product information
Create Account
Motor - Electric Motor Replacement Component
- Mfr # US5460
- Zoro # G523933004
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Rotation
Reversible
Hz
60 Hz
Voltage
115V
No. of Speeds
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US5460
- Zoro #
- G523933004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Dia.
- 5.6 in
Details
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Hz
- 60 Hz
- Voltage
- 115V
- No. of Speeds
- 4
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- OAO
- Frame
- 48
- HP
- 0.5
- Operating Amps
- 7.3 A
- Nameplate RPM
- 1,075 RPM
Description
US Motors/Nidec MOTOR (Supplier Stock No. PEM-US5460) is a direct drive blower motor designed for HVACR applications. Engineered for reliable performance in heating, ventilation and air conditioning systems, this motor suits direct drive blower configurations where dependable airflow and compact installation are required. Ideal for replacement or OEM use in compatible HVACR equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.