Motor
Mfr # GL22
Zoro # G823355988
product price:Â $1,533.99
/eaKey Features
Full Load Current @ 60 Hz
19.0 A
Product Type
General Purpose Motor
Frequency
60 Hz
Motor Design
Three-Phase
Nameplate Voltage @ 50 Hz
230/460V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GL22
Zoro #
G823355988
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
256T
Details
Full Load Current @ 60 Hz
19.0 A
Product Type
General Purpose Motor
Frequency
60 Hz
Motor Design
Three-Phase
Nameplate Voltage @ 50 Hz
230/460V AC
Application
General Purpose
Nameplate RPM @ 50 Hz
1,190 RPM
Insulation Class
F
Mounting Position
Horizontal
Number of Speeds
1
Phase
Three
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.15
Item
Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Description
Motor, Three-Phase, Three Phase, Motor Thermal Protection None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.