Motor

  • Mfr # GM36

  • Zoro # G723360228


product price:  $1,017.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Cast Iron
Inverter Rating
Inverter Rated
Nameplate RPM @ 50 Hz
2,840/2,850/2,860 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GM36
Zoro #
G723360228
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
184T
Overall Length
16 5/16 in

Details

Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Cast Iron
Inverter Rating
Inverter Rated
Nameplate RPM @ 50 Hz
2,840/2,850/2,860 RPM
Product Type
General Purpose Motor
Phase
Three
Insulation Class
F
Item
Motor
Frequency
60 Hz
Includes
Motor Paint, Rotor Treatment
Nameplate Voltage @ 50 Hz
220/380V AC, 240/415V AC, 400V AC
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Motor Design
Three-Phase
Full Load Current @ 60 Hz
6.2/3.1 A
Number of Speeds
1
Manufacturers Warranty
42 mo
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Usable @ 208V
Not Usable at 208V
Variable Torque Rating
10:1
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
88.5 %
Efficiency Rating
NEMA Premium Efficiency

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 88.5 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.