Motor

  • Mfr # GM49

  • Zoro # G523361296


product price:  $1,905.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Nominal Efficiency
92.4 %
Number of Speeds
1
Frequency
60 Hz
Manufacturers Warranty
42 mo
Includes
Motor Paint, Rotor Treatment
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GM49
Zoro #
G523361296
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
254T
Overall Length
24 7/8 in

Details

Nominal Efficiency
92.4 %
Number of Speeds
1
Frequency
60 Hz
Manufacturers Warranty
42 mo
Includes
Motor Paint, Rotor Treatment
Motor Enclosure Type
Totally Enclosed Fan Cooled
Usable @ 208V
Not Usable at 208V
Efficiency Rating
NEMA Premium Efficiency
Usable @ 200V
Usable at 200V
Mounting Position
Horizontal
Full Load Current @ 60 Hz
41.0 A
Item
Motor
Nameplate RPM @ 50 Hz
1440/1445/1450 RPM
Product Type
General Purpose Motor
Phase
Three
Nameplate Service Factor @ 60 Hz
1.15
Weight
270 lb
Insulation Class
F
Motor Design
Three-Phase
NEMA Design Class
B
Inverter Rating
Inverter Rated
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Ambient Temperature - Maximum
40 Degrees C
Variable Torque Rating
10:1
Frame Material
Cast Iron

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 92.4 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.