Shop U.S. MOTORS

Motor

  • Mfr # HD10V3B
  • Zoro # G425056429

product price: 
$
2,112.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Body Diameter
13.47 in
Ambient Temperature - Maximum
40 Degrees C
Frame Size
256T
Insulation Class
F
Bearing Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD10V3B
Zoro #
G425056429
UPC #
-
Country of Origin
Mexico

Dimensions

Body Diameter
13.47 in
Frame Size
256T
Shaft Diameter
1 5/8 in
Shaft Length
3 3/4 in
Length
24 15/16 in
Length Less Shaft
21 3/16 in
Overall Length
24 15/16 in

Details

Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Bearing Type
Ball
Application
General Purpose
Duty Cycle
Continuous
Motor Design
Three-Phase
Standards
CRUus, CSA
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Variable Torque Rating
20:1
Weight
250 lb
Motor Enclosure Type
Totally Enclosed Fan Cooled
Inverter Rating
Inverter Rated
Mounting Position
Horizontal
Constant Torque Rating
5:1
Full Load Current @ 60 Hz
24.9/12.4 A
Number of Speeds
1
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 60 Hz
1
Phase
Three
NEMA Design Class
B
Frame Material
Cast Iron
Item
Motor
Nominal Efficiency
91 %
Frequency
60 Hz

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.