Shop U.S. MOTORS

Motor

  • Mfr # HD20P4E
  • Zoro # G825056722

product price: 
$
3,848.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Application
General Purpose
Duty Cycle
Continuous
Ambient Temperature - Maximum
40 Degrees C
Shaft Length
5 in
Frame Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD20P4E
Zoro #
G825056722
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
5 in
Length Less Shaft
25 1/8 in
Length
30 1/8 in
Body Diameter
17.22 in
Shaft Diameter
2 1/8 in
Frame Size
324T
Overall Length
30 1/8 in

Details

Application
General Purpose
Duty Cycle
Continuous
Item
Motor
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Cast Iron
Efficiency Rating
Premium Efficiency (IE3)
Usable @ 208V
Usable at 208V
Nameplate Service Factor @ 60 Hz
1.15
Bearing Protection Type
Shaft Slingers
Motor Design
Three-Phase
Insulation Class
F
Inverter Rating
Inverter Rated
Phase
Three
Usable @ 200V
Usable at 200V
Bearing Type
Ball
Nameplate Voltage @ 50 Hz
200/400V AC
Variable Torque Rating
20:1
Constant Torque Rating
4:1
Full Load Current @ 60 Hz
59-53/26.6 A
Nameplate RPM @ 50 Hz
730 RPM
Standards
CRUus, CSA
Number of Speeds
1
Nameplate Service Factor @ 50 Hz
1
Mounting Position
Horizontal
NEMA Design Class
B
Nameplate Horsepower @ 50 Hz
20 hp
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nominal Efficiency
91 %
Product Type
General Purpose Motor
Weight
600 lb
Frequency
60/50 Hz
Full Load Current @ 50 Hz
62/31 A

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.