Shop U.S. MOTORS

Motor

  • Mfr # HD2P4E
  • Zoro # G725056051

product price: 
$
991.99
/ea
Free Shipping & Returns

Key Features

Full Load Current @ 60 Hz
6.6/3.3 A
Phase
Three
Motor Design
Three-Phase
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD2P4E
Zoro #
G725056051
UPC #
-
Country of Origin
Mexico

Dimensions

Length
19 5/8 in
Frame Size
213T
Shaft Diameter
1 3/8 in
Shaft Length
3 1/8 in
Body Diameter
11.66 in
Length Less Shaft
16 1/2 in
Overall Length
19 5/8 in

Details

Full Load Current @ 60 Hz
6.6/3.3 A
Phase
Three
Motor Design
Three-Phase
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 50 Hz
7.5/3.7 A
Usable @ 200V
Usable at 200V
Ambient Temperature - Maximum
40 Degrees C
Inverter Rating
Inverter Rated
Nominal Efficiency
84 %
Nameplate Service Factor @ 50 Hz
1
Efficiency Rating
Premium Efficiency (IE3)
Nameplate Horsepower @ 50 Hz
2 hp
Nameplate RPM @ 50 Hz
705 RPM
Standards
CRUus, CSA
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Insulation Class
F
Variable Torque Rating
20:1
Bearing Protection Type
Shaft Slingers
Frequency
60/50 Hz
Item
Motor
Constant Torque Rating
4:1
Weight
120 lb
NEMA Design Class
B
Application
General Purpose
Mounting Position
Horizontal
Duty Cycle
Continuous
Product Type
General Purpose Motor
Frame Material
Cast Iron
Nameplate Voltage @ 50 Hz
200/400V AC

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.