Shop U.S. MOTORS

Motor

  • Mfr # HD2V2B
  • Zoro # G325056765

product price: 
$
590.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
40 Degrees C
Weight
65 lb
Motor Design
Three-Phase
Frequency
60 Hz
Bearing Lubrication Type
Regreasable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD2V2B
Zoro #
G325056765
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Diameter
7/8 in
Body Diameter
8.47 in
Length
13 1/2 in
Shaft Length
2 in
Length Less Shaft
11 1/2 in
Frame Size
145T
Overall Length
13 1/2 in

Details

Ambient Temperature - Maximum
40 Degrees C
Weight
65 lb
Motor Design
Three-Phase
Frequency
60 Hz
Bearing Lubrication Type
Regreasable
Application
General Purpose
Duty Cycle
Continuous
Number of Speeds
1
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
5.6/2.8 A
Inverter Rating
Inverter Rated
Mounting Position
Horizontal
Item
Motor
Insulation Class
F
Phase
Three
Nominal Efficiency
86.5 %
Constant Torque Rating
5:1
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Motor Enclosure Type
Totally Enclosed Fan Cooled
Variable Torque Rating
20:1
Frame Material
Cast Iron
NEMA Design Class
B
Standards
CRUus, CSA

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.