Shop U.S. MOTORS

Motor

  • Mfr # HD32V2B
  • Zoro # G025055730

product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Frame Size
145T
Number of Speeds
1
Constant Torque Rating
5:1
Motor Design
Three-Phase
NEMA Design Class
B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD32V2B
Zoro #
G025055730
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
145T
Length
13 1/2 in
Body Diameter
8.47 in
Shaft Length
2 in
Length Less Shaft
11 1/2 in
Shaft Diameter
7/8 in
Overall Length
13 1/2 in

Details

Number of Speeds
1
Constant Torque Rating
5:1
Item
Motor
Motor Design
Three-Phase
NEMA Design Class
B
Nominal Efficiency
86.5 %
Frequency
60 Hz
Bearing Lubrication Type
Regreasable
Insulation Class
F
Mounting Position
Horizontal
Full Load Current @ 60 Hz
4.3/2.2 A
Phase
Three
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Weight
55 lb
Bearing Type
Ball
Inverter Rating
Inverter Rated
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Variable Torque Rating
20:1
Frame Material
Cast Iron
Standards
CRUus, CSA
Duty Cycle
Continuous
Application
General Purpose

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.