Shop U.S. MOTORS

Motor

  • Mfr # HD3V3B
  • Zoro # G725055658

product price: 
$
1,025.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Insulation Class
F
Nominal Efficiency
89.5 %
Frequency
60 Hz
Shaft Diameter
1 3/8 in
Nameplate Service Factor @ 60 Hz
1.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD3V3B
Zoro #
G725055658
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Diameter
1 3/8 in
Shaft Length
3 1/8 in
Body Diameter
11.66 in
Length
19 5/8 in
Length Less Shaft
16 1/2 in
Frame Size
213T
Overall Length
19 5/8 in

Details

Insulation Class
F
Nominal Efficiency
89.5 %
Frequency
60 Hz
Item
Motor
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Bearing Lubrication Type
Regreasable
Full Load Current @ 60 Hz
8.6/4.3 A
Frame Material
Cast Iron
Phase
Three
Motor Enclosure Type
Totally Enclosed Fan Cooled
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Inverter Rating
Inverter Rated
Standards
CRUus, CSA
Weight
150 lb
Bearing Type
Ball
Number of Speeds
1
Application
General Purpose
Variable Torque Rating
20:1
Mounting Position
Horizontal
Duty Cycle
Continuous
Ambient Temperature - Maximum
40 Degrees C
Motor Design
Three-Phase
Constant Torque Rating
5:1

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.