Motor

  • Mfr # JF48

  • Zoro # G323356812


product price:  $1,653.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Efficiency Rating
NEMA Premium Efficiency
Inverter Rating
Inverter Rated
NEMA Design Class
B
Nameplate RPM @ 50 Hz
1,770 RPM
Number of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JF48
Zoro #
G323356812
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
24 7/8 in
Frame Size
256T

Details

Efficiency Rating
NEMA Premium Efficiency
Inverter Rating
Inverter Rated
NEMA Design Class
B
Nameplate RPM @ 50 Hz
1,770 RPM
Number of Speeds
1
Motor Design
Three-Phase
Manufacturers Warranty
42 mo
Mounting Position
Horizontal
Frame Material
Cast Iron
Usable @ 208V
Not Usable at 208V
Phase
Three
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Insulation Class
F
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate Service Factor @ 60 Hz
1.25
Ambient Temperature - Maximum
40 Degrees C
Nominal Efficiency
91 %
Frequency
60 Hz
Usable @ 200V
Not Usable at 200V
Full Load Current @ 60 Hz
24.9/12.4 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Protection Type
Shaft Slingers
Product Type
General Purpose Motor
Item
Motor
Variable Torque Rating
20:1

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.