Motor

  • Mfr # JG06

  • Zoro # G023357003


product price:  $3,220.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Size
284T
Manufacturers Warranty
42 mo
Frame Material
Cast Iron
Insulation Class
F
Product Type
General Purpose Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JG06
Zoro #
G023357003
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
284T
Overall Length
27 11/16 in

Details

Manufacturers Warranty
42 mo
Frame Material
Cast Iron
Insulation Class
F
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Usable @ 200V
Not Usable at 200V
Inverter Rating
Inverter Rated
Number of Speeds
1
Variable Torque Rating
20:1
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Usable @ 208V
Not Usable at 208V
Nameplate Service Factor @ 60 Hz
1.15
Item
Motor
Nominal Efficiency
91.7 %
Bearing Lubrication Type
Regreasable
Phase
Three
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
1,465/1,470/1,445/1,455/1,460 RPM
Full Load Current @ 60 Hz
37.0/18.5 A
Motor Design
Three-Phase
Mounting Position
Horizontal
Weight
340 lb
Frequency
60 Hz

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91.7 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.