Shop U.S. MOTORS

Motor

  • Mfr # JI25
  • Zoro # G923356625

product price: 
$
1,080.99
/ea
Free Shipping & Returns

Key Features

Nameplate Service Factor @ 60 Hz
1.15
Motor Design
Three-Phase
Usable @ 208V
Not Usable at 208V
Nameplate Voltage @ 50 Hz
220/380/440V AC
NEMA Design Class
B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JI25
Zoro #
G923356625
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
184T
Wire Rope Length
13 5/8 in
Overall Length
13 5/8 in
Length
13 5/8 in

Details

Nameplate Service Factor @ 60 Hz
1.15
Motor Design
Three-Phase
Usable @ 208V
Not Usable at 208V
Nameplate Voltage @ 50 Hz
220/380/440V AC
NEMA Design Class
B
Full Load Current @ 60 Hz
6.2/3.1 A
Motor Enclosure Type
Totally Enclosed Air-Over
Number of Speeds
1
Manufacturers Warranty
42 mo
Frame Material
Cast Iron
Inverter Rating
Inverter Rated
Variable Torque Rating
10:1
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Includes
Motor Paint, Rotor Treatment
Insulation Class
F
Usable @ 200V
Not Usable at 200V
Efficiency Rating
NEMA Premium Efficiency
Nominal Efficiency
88.5 %
Product Type
General Purpose Motor
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Phase
Three
Item
Motor
Nameplate RPM @ 50 Hz
1425 RPM

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 88.5 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.