Motor

  • Mfr # JI26
  • Zoro # G523352959
product price: 
$
951.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
1
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Usable @ 208V
Not Usable at 208V
Nameplate Service Factor @ 60 Hz
1.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JI26
Zoro #
G523352959
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Rope Length
13 5/8 in
Frame Size
182T
Overall Length
13 5/8 in
Length
13 5/8 in

Details

Number of Speeds
1
Item
Motor
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Usable @ 208V
Not Usable at 208V
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
42 mo
Motor Enclosure Type
Totally Enclosed Air-Over
Nominal Efficiency
89.5 %
Insulation Class
F
Full Load Current @ 60 Hz
7.7/3.9 A
Product Type
General Purpose Motor
Includes
Motor Paint, Rotor Treatment
Nameplate Voltage @ 50 Hz
380, 400, 415V AC
Frame Material
Cast Iron
Nameplate RPM @ 50 Hz
720/725/730 RPM
Usable @ 200V
Not Usable at 200V
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Motor Design
Three-Phase
Phase
Three
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
B
Variable Torque Rating
10:1

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 89.5 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.