Shop U.S. MOTORS

Motor

  • Mfr # JI29
  • Zoro # G723357020

product price: 
$
1,256.99
/ea
Free Shipping & Returns

Key Features

Mounting Position
Horizontal
Variable Torque Rating
10:1
Insulation Class
F
Frame Size
184T
Nameplate Service Factor @ 60 Hz
1.15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JI29
Zoro #
G723357020
UPC #
-
Country of Origin
Mexico
Mounting Position
Horizontal
Variable Torque Rating
10:1
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Full Load Current @ 60 Hz
12.7/6.3 A
Nameplate Voltage @ 50 Hz
380, 400, 415V AC
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Motor Design
Three-Phase
Weight
100 lb
Motor Enclosure Type
Totally Enclosed Fan Cooled
Phase
Three
Nameplate RPM @ 50 Hz
1460/1465/1470 RPM
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Frame Material
Cast Iron
Inverter Rating
Inverter Rated
NEMA Design Class
B
Nominal Efficiency
89.5 %
Item
Motor
Manufacturers Warranty
42 mo
Includes
Motor Paint, Rotor Treatment
Nameplate Horsepower @ 60 Hz
5 hp
Nameplate RPM @ 60 Hz
1,800 RPM
Nameplate Voltage @ 60 Hz
460V AC

Dimensions

Frame Size
184T
Overall Length
13 5/8 in
Wire Rope Length
13 5/8 in
Length
13 5/8 in

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 89.5 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.