Shop U.S. MOTORS

Motor

  • Mfr # JI31
  • Zoro # G623361103

product price: 
$
1,334.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Frequency
60 Hz
Number of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JI31
Zoro #
G623361103
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
213T
Wire Rope Length
17 1/8 in
Overall Length
17 1/8 in
Length
17 1/8 in

Details

Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Frequency
60 Hz
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
Usable @ 208V
Not Usable at 208V
Item
Motor
Inverter Rating
Inverter Rated
Weight
200 lb
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Variable Torque Rating
10:1
Full Load Current @ 60 Hz
21.9 A
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Includes
Motor Paint, Rotor Treatment
Phase
Three
Product Type
General Purpose Motor
Motor Design
Three-Phase
Nominal Efficiency
91.7 %
Usable @ 200V
Usable at 200V
Manufacturers Warranty
42 mo
Nameplate RPM @ 50 Hz
710/715/720 RPM
NEMA Design Class
B
Frame Material
Cast Iron
Nameplate Voltage @ 50 Hz
380, 400, 415V AC

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91.7 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.