Shop U.S. MOTORS

Motor

  • Mfr # JI34
  • Zoro # G223359234

product price: 
$
1,469.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Full Load Current @ 60 Hz
25.7/12.8 A
Insulation Class
F
Phase
Three
Frame Material
Cast Iron
Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JI34
Zoro #
G223359234
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Rope Length
17 1/8 in
Frame Size
215T
Overall Length
17 1/8 in
Length
17 1/8 in

Details

Full Load Current @ 60 Hz
25.7/12.8 A
Insulation Class
F
Phase
Three
Frame Material
Cast Iron
Frequency
60 Hz
Motor Design
Three-Phase
Inverter Rating
Inverter Rated
Variable Torque Rating
10:1
Nameplate Voltage @ 50 Hz
380, 400, 415V AC
Number of Speeds
1
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
42 mo
Usable @ 200V
Not Usable at 200V
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
1455/1460 RPM
Usable @ 208V
Not Usable at 208V
Ambient Temperature - Maximum
40 Degrees C
Nominal Efficiency
91.7 %
Motor Enclosure Type
Totally Enclosed Air-Over
Includes
Motor Paint, Rotor Treatment
Product Type
General Purpose Motor
Item
Motor
NEMA Design Class
B

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91.7 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.