Shop U.S. MOTORS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motor
- Mfr # JJ09
- Zoro # G123356166
product price:Â
$
6,142.99
/ea
Key Features
Standards
IEC 34-5, NEMA
Usable @ 200V
Not Usable at 200V
Motor Enclosure Type
Totally Enclosed Air-Over
Phase
Three
Conduit Box Position
W6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JJ09
- Zoro #
- G123356166
- UPC #
- -
- Country of Origin
- Mexico
- Standards
- IEC 34-5, NEMA
- Usable @ 200V
- Not Usable at 200V
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Phase
- Three
- Conduit Box Position
- W6
- Motor Design
- Three-Phase
- Insulation Class
- F
- Efficiency Rating
- Premium Efficiency (IE3)
- Weight
- 410 lb
- Frame Material
- Cast Iron
- Full Load Current @ 60 Hz
- 48.0/24.0 A
- Item
- Motor
- Variable Torque Rating
- 10:1
- Ambient Temperature - Maximum
- 40 Degrees C
- Product Type
- Cooling Tower Motor
- Inverter Rating
- Inverter Rated
- Nameplate Service Factor @ 60 Hz
- 1.15
- Usable @ 208V
- Not Usable at 208V
- Nominal Efficiency
- 91.7 %
- Frequency
- 60 Hz
- Application
- Cooling Tower
- Nameplate RPM @ 60 Hz
- 1,200 RPM
- Nameplate Voltage @ 60 Hz
- 230/460V AC
- Nameplate Horsepower @ 60 Hz
- 20 hp
Dimensions
- Wire Rope Length
- 24 3/4 in
- Frame Size
- 286T
- Overall Length
- 24 3/4 in
- Length
- 24 3/4 in
Description
Motor, Three-Phase, Three Phase, Overall Length 24 3/4 in, Nominal Efficiency 91.7 Percent, Standards IEC 34-5, NEMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.