Shop U.S. MOTORS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motor
- Mfr # JJ55
- Zoro # G023361697
product price:Â
$
6,584.99
/ea
Key Features
Nameplate Voltage @ 50 Hz
380, 400, 415V AC
Frequency
60 Hz
Phase
Three
Insulation Class
F
Full Load Current @ 60 Hz
169.0 A, 84.0 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JJ55
- Zoro #
- G023361697
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate Voltage @ 50 Hz
- 380, 400, 415V AC
- Frequency
- 60 Hz
- Phase
- Three
- Insulation Class
- F
- Full Load Current @ 60 Hz
- 169.0 A, 84.0 A
- Item
- Motor
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Nameplate Service Factor @ 60 Hz
- 1.15
- Application
- General Purpose
- Efficiency Rating
- NEMA Premium Efficiency
- Motor Design
- Three-Phase
- Nameplate RPM @ 50 Hz
- 1445/1450/1455 RPM
- Product Type
- General Purpose Motor
- Nameplate RPM @ 60 Hz
- 1,780 RPM
- Nameplate Voltage @ 60 Hz
- 190/380 V, 230/460V AC
- Nameplate Horsepower @ 60 Hz
- 75 hp
Dimensions
- Frame Size
- 364T
Description
Motor, Three-Phase, Three Phase, Motor Thermal Protection None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.