Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # SR5M1B
- Zoro # G025055648
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Three-Phase
Length
14 1/2 in
Frame Size
184T
Nominal Efficiency
89.8 %
Inverter Rating
Inverter Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR5M1B
- Zoro #
- G025055648
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 14 1/2 in
- Frame Size
- 184T
- Length Less Shaft
- 12 in
- Shaft Length
- 2 1/2 in
- Body Diameter
- 7.22 in
- Shaft Diameter
- 1 1/8 in
- Overall Length
- 14 1/2 in
Description
Motor, Three-Phase, Three Phase, Nominal Efficiency 89.8 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.