Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # UR2N1B
- Zoro # G925056752
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz
Frame Size
145T
Weight
45 lb
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR2N1B
- Zoro #
- G925056752
- UPC #
- -
- Country of Origin
- Mexico
- Frequency
- 60 Hz
- Weight
- 45 lb
- Inverter Rating
- Inverter Rated
- Nameplate Service Factor @ 60 Hz
- 1.15
- Item
- Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Standards
- CRUus
- Nominal Efficiency
- 88.3 %
- Application
- General Purpose
- Phase
- Three
- Frame Material
- Aluminum
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Duty Cycle
- Continuous
- Efficiency Rating
- Ultra Premium Efficiency (IE5)
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Insulation Class
- F
- Motor Design
- Three-Phase
- Nameplate Horsepower @ 60 Hz
- 2 hp
- Nameplate Voltage @ 60 Hz
- 230/460V AC
- Nameplate RPM @ 60 Hz
- 1,800 RPM
- Motor Shaft Rotation
- CW/CCW
Dimensions
- Frame Size
- 145T
- Body Diameter
- 7.47 in
- Length
- 14 in
- Overall Length
- 14 in
Description
Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.3 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.