Shop U.S. MOTORS
See all product information
Create Account
NIDEC 1HP 230V ECM Replacement Motor - US-Nidec OEM
- Mfr # 6651RS
- Zoro # G923931921
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
HP
1
Hz
60 Hz
Motor Bearings
Ball
Rotation
Reversible
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6651RS
- Zoro #
- G923931921
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,050 RPM
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
US Motors/Nidec RESCUE Select ECM direct drive blower motor, OEM replacement model PEM-6651RS (6651RS), 1 HP, 1050 RPM, 48Y frame with 5.6 in diameter shaft and OAO enclosure, designed for 208-230V service with reversible rotation, electronic overload protection, single speed and ball bearings. UPC 786382101817, weight 18 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.