Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 3/4 hp

  • Mfr # 5846

  • Zoro # G8044155


product price: $226.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48YZ
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5846
Zoro #
G8044155
UPC #
786382064228
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Body Dia.
5.7 in
Stud Size
1/2 in
Overall Length
12 11/16 in
Bolt Circle Dia.
5 1/8 in
Length Less Shaft
6 11/16 in

Details

HP
3/4 hp
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48YZ
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Motor Shaft Design
Flat
Motor Design
Permanent Split Capacitor
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Standards
CSA (156060), UL (E22922)
Motor Sub Application
Direct Drive Fan/Blower
Item
OEM Replacement Motor
Motor Application
HVAC/R
Full Load Amps
6 .1-5 .8 A
Motor Thermal Protection
Auto
Hz
60
No. of Speeds
4
Motor Enclosure Design
Open Air-Over
OEM Replacement Brand
Amana
Motor Bearings
Ball
Capacitor Required
Yes
Number of Shafts
1
Ins. Class
B
Duty
Continuous
Phase
Single
Motor Mounting Type
Ring/Stud
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Duty Cycle
Continuous
Weight
20 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 6 .1-5 .8 A, 48YZ Frame, OEM Replacement Brand Amana, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.