Zoro Homepage

Permanent Split Capacitor Instant Reverse Motor, 1/2 hp HP, 115V AC Voltage, 56 Frame

  • Mfr # D12ARM2N9

  • Zoro # G4403709


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Ring
HP
1/2 hp
RPM Range
1,601-1,700
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12ARM2N9
Zoro #
G4403709
UPC #
786382056728
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
10 13/16 in
Length Less Shaft
8 7/8 in
Shaft Length
1 7/8 in

Description

Instant Reverse Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.0/5.7 A, 56 Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Ring, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.