Pool and Spa Pump Motor, 230V AC
Mfr # M055UFK0229013J
Zoro # G116601730
product price:Â $597.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2.25
Nameplate RPM
3,450
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M055UFK0229013J
Zoro #
G116601730
UPC #
786382135119
Country of Origin
Mexico
Dimensions
Shaft Length
7/8 in
Shaft Dia.
5/8 in
Details
Item
Variable Speed Pool Pump Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2.25
Nameplate RPM
3,450
Frame
48Y
Motor Shaft Rotation
CCWSE
Voltage
230V AC
Phase
Single
Motor Mounting Type
Flange
Full Load Amps
9.5
Motor Frame Material
Steel
Ins. Class
F
Inverter Rated
Yes
Max. Ambient Temp.
50 Degrees C
Weight
35 lb
Standards
UL (E255002)
Hz
60/50 Hz
Motor Mounting Position
Horizontal
Motor Thermal Protection
Auto
Motor Application
Pump
Motor Sub Application
Pool and Spa Pump
Description
Variable Speed Pool Pump Motor, Frame 48Y, Hz 60/50 Hz, Full Load Amps 9.5, HP 2.25, Ins. Class F, Inverter Rated Yes, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Design ECM, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.