Pool and Spa Pump Motor, 3-Phase, 350 HP, 447 Frame, 1,785 Nameplate RPM

  • Mfr # HO350P2SLHX

  • Zoro # G7726473


product price:  $39,233.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
350
RPM Range
1,701-1,800
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO350P2SLHX
Zoro #
G7726473
UPC #
786382108021
Country of Origin
Mexico

Dimensions

Body Dia.
20 in
Length Less Shaft
49 3/4 in
Bolt Circle Dia.
11/16 in
Overall Length
27 1/2 in
Height
55 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
350
RPM Range
1,701-1,800
Motor Service Factor
1.15
Nameplate RPM
1,785
Frame
447
Voltage
460V AC
Phase
Three
Full Load Amps
389.0
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
No. of Speeds
1
Nominal Efficiency
95.8 %
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Hz
60 Hz
Motor Thermal Protection
None
Motor Mounting Position
Vertical
Weight
2,100 lb
Part Winding Start Capable
No
Max. SF Amps
452.0
Thrust Rating
17,150 lb
Bearing Protection
Shaft Shields
Duty Cycle
Continuous

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 447, Hz 60 Hz, Full Load Amps 389.0, Height 55 in, HP 350, Ins. Class F, Length Less Shaft 49 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 452.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.