Pool and Spa Pump Motor, 3-Phase, 50 HP, 326 Frame, 1,785 Nameplate RPM

  • Mfr # HO50P2BLF

  • Zoro # G7732968


product price:  $6,828.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
50
Motor Service Factor
1.15
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO50P2BLF
Zoro #
G7732968
UPC #
786382107772
Country of Origin
Mexico

Dimensions

Overall Length
21 11/16 in
Length Less Shaft
28 1/4 in
Bolt Circle Dia.
7/16 in
Body Dia.
12 in
Height
33 5/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
50
Motor Service Factor
1.15
RPM Range
1,701-1,800
Nameplate RPM
1,785
Frame
326
Phase
Three
Voltage
230/460V AC
Full Load Amps
118.0/59.0
No. of Speeds
1
Motor Mounting Position
Vertical
Motor Application
Pump
Ins. Class
F
Hz
60 Hz
Motor Thermal Protection
None
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Nominal Efficiency
94.5 %
Max. Ambient Temp.
40 Degrees C
Max. SF Amps
135.0/68.0
Bearing Protection
Shaft Shields
Thrust Rating
5,700 lb
Part Winding Start Capable
No
Weight
660 lb
Duty Cycle
Continuous

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 326, Hz 60 Hz, Full Load Amps 118.0/59.0, Height 33 5/16 in, HP 50, Ins. Class F, Length Less Shaft 28 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 135.0/68.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.