Shop U.S. MOTORS

Pump Motor, 56C, Rigid Base

  • Mfr # U34P1GC
  • Zoro # G1928931

product price: 
$
352.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
3505 rpm
Voltage
575V
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U34P1GC
Zoro #
G1928931
UPC #
786385459576
Country of Origin
Mexico
HP
3/4
Nameplate RPM
3505 rpm
Voltage
575V
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Voltage Compatibility
575V AC
No. of Speeds
1
Full Load Amps
0.8 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Application
General Application
Motor Service Factor
1.25
Motor Sub Application
For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment, General Purpose
Max. Ambient Temp.
40 Degrees C
Phase
Three
Motor Design
Three-Phase
Motor Mounting Type
Rigid Base
Ins. Class
F
Motor Thermal Protection
None
Item
Motor
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Hz
60 Hz
Conduit Box Location
Exterior
Motor Frame Material
Steel
Usable @ 200V
Not Usable at 200V
Max. SF Amps
1 A
Standards
CE, CSA
Weight
30 lb
Usable @ 208V
Not Usable at 208V
Bearing Protection
Shaft Shields
Conduit Box Position
F1
Nominal Efficiency
77 %
Duty Cycle
Continuous
Inverter Rated
No
Number of Speeds
1
Shaft Design
Keyed
Product Type
General Purpose Motor
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
1,770 RPM
Nameplate Service Factor @ 60 Hz
1.25
Nameplate Voltage @ 50 Hz
190/380V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Inverter Rating
Not Inverter Rated
Insulation Class
F
Mounting Position
Horizontal
Full Load Current @ 60 Hz
0.8 A
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 60 Hz
575V AC
Nameplate RPM @ 60 Hz
3,505 RPM
Nameplate Horsepower @ 60 Hz
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 in
Body Dia.
7.3 in
Overall Length
12 1/16 in
Height
7 3/16 in
Body Diameter
7.3 in
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
12 1/16 in
Length
12 1/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3/4 HP, Nameplate RPM 3505 rpm, Frame 56C, Voltage 575, 60 Hz Hz, Three Phase, Full Load Amps 0.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 77 Percent, 3,001-3,600, CE, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.