
Replacement Motor, 1/30 hp
Mfr # N143
Zoro # G0915404
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Application
Furnace Blower Motor
Voltage
120V AC
HP
1/30
Frame
Non-Standard
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N143
Zoro #
G0915404
UPC #
786382111250
Country of Origin
Mexico
Dimensions
Overall Length
7 3/16 in
Details
Item
Replacement Motor
Application
Furnace Blower Motor
Voltage
120V AC
HP
1/30
Frame
Non-Standard
Phase
Single
Weight
6.3 lb
No. of Speeds
1
Nameplate RPM
3,000
Motor Shaft Rotation
CWSE
Ins. Class
B
Full Load Amps
1.3 A
Motor Service Factor
1
Motor Application
OEM Replacement
Motor Sub Application
Draft Inducer Blowers & Motors
Motor Design
Shaded Pole
Motor Enclosure Design
Open
RPM Range
1,801-3,000
Description
Draft Booster Motor, Single Phase, Motor Design Shaded Pole, 1/30 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 120V AC, Full Load Amps 1.3 A, Non-Standard Frame, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Motor Enclosure Design Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.