Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage

  • Mfr # U32P2DCR

  • Zoro # G6296958


product price: $478.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1755
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
4.5/2.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U32P2DCR
Zoro #
G6296958
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 in
Overall Length
13 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
1755
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
4.5/2.1 A
Frame
145TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA (258501), UL (E47479)
CC Number
CC030A
Inverter Rated
Yes
Motor Sub Application
Aeration Fan
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1755, Frame 145TC, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 4.5/2.1 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.