
Three-Phase General Purpose Motor, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM
Mfr # D1P2AHC
Zoro # G0197805
product price:Â $319.19
/ea
Free Shipping & Returns
Key Features
HP
1
Nameplate RPM
1,725
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.2-3.0/1.5 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1P2AHC
Zoro #
G0197805
UPC #
786382111380
Country of Origin
Mexico
Dimensions
Length Less Shaft
10 5/16 in
Overall Length
12 3/8 in
Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Manufacturers Warranty Length
2 yr
Description
General Purpose Motor, Three-Phase, Open Air Over Motor Enclosure Design, 1 HP, Nameplate RPM 1,725, Frame 56HC, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.2-3.0/1.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.3 Percent, Continuous Duty, 1701-1800, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.