Three-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM

  • Mfr # U15P1DCR

  • Zoro # G2229790


product price:  $1,683.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
3,540
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
39.0-35.0/17.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U15P1DCR
Zoro #
G2229790
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
20 3/16 in
Overall Length
23 15/16 in
Shaft Dia.
1 5/8 in
Shaft Length
3 3/4 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
HP
15
Nameplate RPM
3,540
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
39.0-35.0/17.3 A
Frame
254TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CE, CSA (191252), NP, UL (E51488)
CC Number
CC030A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
NEMA Premium Rated
Motor Thermal Protection
None
Footnotes
5,10
Inverter Rated
Yes
Duty Cycle
Continuous
Capacitor Required
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 3,540, Frame 254TC, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 39.0-35.0/17.3 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, Continuous Duty, 3001-3600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.