Three-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1750 rpm Nameplate RPM

  • Mfr # U2P2DFCR

  • Zoro # G0200054


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1750 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
5.7/2.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U2P2DFCR
Zoro #
G0200054
UPC #
786382116408
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/16 in
Overall Length
13 1/16 in
Shaft Dia.
5/8 in
Shaft Length
2 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
1750 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
5.7/2.8 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA, UL
CC Number
CC030A
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
HP @ 50Hz
2 hp
Duty Cycle
Continuous
Full Load Amps @ 50Hz
5.9-5.7/2.8 A
Voltage @ 50Hz
208-230/460
RPM @ 50Hz
1800 rpm
Usable @ 200V
No
Usable @ 208V
Yes
Weight
30 lb
Service Factor @ 50Hz
1.25

Description

General Purpose Motor, Three-Phase, Totally Enclosed Air-Over Motor Enclosure Design, 2 HP, Nameplate RPM 1750 rpm, Frame 56C, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 5.7/2.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.