Three-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3600 Nameplate RPM

  • Mfr # U3P1D

  • Zoro # G4562257


product price:  $663.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3600
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
8.4-7.8/3.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3P1D
Zoro #
G4562257
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 3/8 in
Overall Length
16 1/4 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
3600
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
8.4-7.8/3.9 A
Frame
182T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
87.5 %
Standards
CE, CSA, UL
CC Number
CC030A
Footnotes
5,10
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium Rated
NEMA Design
B
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 3600, Frame 182T, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 8.4-7.8/3.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, Continuous Duty, 3001-3600, CE, CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.