Three-Phase General Purpose Motor, 3 HP, 213TC Frame, 208-230/460V AC Voltage, 1200 Nameplate RPM

  • Mfr # U3P3DC

  • Zoro # G4563763


product price:  $911.62
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1200
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
9.3-8.6/4.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3P3DC
Zoro #
G4563763
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 1/4 in
Overall Length
18 3/4 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
1200
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
9.3-8.6/4.3 A
Frame
213TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CE, CSA, UL
CC Number
CC030A
Motor Thermal Protection
None
Footnotes
5,10
Green Certification or Other Recognition
NEMA Premium Rated
NEMA Design
B
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1200, Frame 213TC, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 9.3-8.6/4.3 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1,101-1,200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.