Three-Phase Metric Motor, 1 HP, 143 Frame, 208 to 230/460 Voltage, 1,760 Nameplate RPM

  • Mfr # D1P2D

  • Zoro # G0393423


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,760
Voltage
208 to 230/460
Motor Mounting Type
Rigid Base
Full Load Amps
3.2-3.1/1.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1P2D
Zoro #
G0393423
UPC #
786382017095
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in

Details

Item
Metric Motor
HP
1
Nameplate RPM
1,760
Voltage
208 to 230/460
Motor Mounting Type
Rigid Base
Full Load Amps
3.2-3.1/1.6 A
Frame
143
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1800
Phase
Three
No. of Speeds
1
Motor Application
Air Compressor, HVAC/R, General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
230/460
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Nominal Efficiency
85.5 %
Standards
cRUus, CSA Certified
CC Number
CC030A
Motor Thermal Protection
None
Duty Cycle
Continuous
Kw
0.7 kW

Description

Metric Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 HP, 0.7 kW kW, Nameplate RPM 1,760, Frame 143, Voltage 208 to 230/460, 60/50 Hz Hz, Three Phase, Full Load Amps 3.2-3.1/1.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 1800, cRUus, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.