Three-Phase Motor, 1 1/2 HP, 143T Frame, 200/208V Voltage, 3,510 Nameplate RPM

  • Mfr # HD32P1H

  • Zoro # G7731802


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3,510
Voltage
200/208V
Motor Mounting Type
Rigid Base
Full Load Amps
4.5/4.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD32P1H
Zoro #
G7731802
UPC #
786382127107
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/4 in
Overall Length
13 1/2 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in

Details

Item
Motor
HP
1 1/2
Nameplate RPM
3,510
Voltage
200/208V
Motor Mounting Type
Rigid Base
Full Load Amps
4.5/4.4 A
Frame
143T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
Bearing Protection
Double Shields
Weight
50 lb
Usable @ 208V
Yes
Usable @ 200V
Yes
Duty Cycle
Continuous
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3,510, Frame 143T, Voltage 200/208V, 60 Hz Hz, Three Phase, Full Load Amps 4.5/4.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.