Three-Phase Motor, 1 1/2 HP, 145T Frame, 575V Voltage, 1,755 Nameplate RPM

  • Mfr # 8D32P2G

  • Zoro # G7725353


product price: $556.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,755
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8D32P2G
Zoro #
G7725353
UPC #
786382127008
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 7/16 in
Overall Length
13 11/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
5 yr

Details

Item
Motor
HP
1 1/2
Nameplate RPM
1,755
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.7 A
Frame
145T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Listed
CC Number
CC030A
Motor Thermal Protection
None
NEMA Design
B
Weight
65 lb
Removable Base
Regreasable
Duty Cycle
Continuous

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,755, Frame 145T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1800, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.