Three-Phase Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM

  • Mfr # U32V2BC

  • Zoro # G0390754


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,755
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.1/2.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U32V2BC
Zoro #
G0390754
UPC #
786382043902
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 3/8 in
Overall Length
14 3/8 in
Shaft Dia.
7/8 in
Shaft Length
2 in

Details

Item
Motor
HP
1 1/2
Nameplate RPM
1,755
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.1/2.1 A
Frame
145TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Weight
42 lb
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Sub Application
Pump
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
20:1, 5:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,755, Frame 145TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 4.1/2.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.